text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

Hexagon nut MF/MEF DIN 934 Steel Plain |8| M68X4.00


Article number
Diameter
Show all diameters
Brand Fabory
Class |8|
Driving features Hexagon
Material Steel
Thread direction Right
Surface treatment Plain
Packed per 1

Specifications

Diameter M68
Brand Fabory
Class |8|
Driving features Hexagon
Material Steel
Thread direction Right
Surface treatment Plain
Thread Metric fine thread
Weight per piece (g) 2011.07
Commodity code

Dimensions

d-D M68
m 54
P 4
s 100

Standards

DIN 934
NEN 1560
NF E25-401

Article numbers

Article number 01120.680.400
EAN 8715492024244
UBB 950355011053
UNSPSC 31161727

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.