text.skipToContent text.skipToNavigation

Hexagon nut MF/MEF DIN 934 Steel Plain |8| M10X1.25


This MF/MEF hex nut is made of plain steel, meaning it has no coating or surface treatment and offers virtually no corrosion resistance on its own. The nut is manufactured to DIN 934 standards and features a metric fine thread. Please note: Class |8| nuts are rated according to DIN 267-4 and have a lower load capacity than Class 8 nuts rated to ISO 898-2. Mechanical overloading can cause the threads on the nut or bolt to strip.

Article number
Diameter
Show all diameters
Brand Fabory
Class |8|
Driving features Hexagon
Material Steel
Packed per 250
Full Box only

Specifications

Diameter M10
Brand Fabory
Class |8|
Driving features Hexagon
Material Steel
Thread direction Right
Surface treatment Plain
Thread Metric fine thread
Weight per piece (g) 10.12
Commodity code

Dimensions

d-D M10
m 8
P 1.25
s 17

Description

This MF/MEF hex nut is made of plain steel, meaning it has no coating or surface treatment and offers virtually no corrosion resistance on its own. The nut is manufactured to DIN 934 standards and features a metric fine thread. Please note: Class |8| nuts are rated according to DIN 267-4 and have a lower load capacity than Class 8 nuts rated to ISO 898-2. Mechanical overloading can cause the threads on the nut or bolt to strip.

Standards

DIN 934
NEN 1560
NF E25-401

Article numbers

Article number 01120.100.125
EAN 8715492023681
UBB 950355007432
UNSPSC 31161727

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.