text.skipToContent text.skipToNavigation
We’re pleased to announce the UK warehouse is now OPEN

Hexagon nut, large pack DIN 934 Steel Plain |8| large pack M22

Specifications

Diameter M22
Brand Fabory
Class |8|
Driving features Hexagon
Material Steel
Thread direction Right
Surface treatment Plain
Thread Metric thread
Weight per piece (g) 79
Info large pack
Commodity code

Dimensions

d-D M22
m 18
P 2.5
s 32

Description

This bulk pack of hex nuts is made from plain steel and manufactured to DIN 934 standards. Plain steel is steel without any coating or surface treatment—it's a strong material, but on its own, it offers little resistance to corrosion. These nuts feature metric threading and are rated at strength class 8. Please note: Class |8| nuts are rated according to DIN 267-4 and have a lower load capacity than class 8 nuts rated to ISO 898-2. Under mechanical overload, the threads on the nut or bolt may strip.

Standards

NF E25-401
DIN 934
NEN 1560

Article numbers

Article number 01110.220.001
EAN 8715492023407
UBB 950355004959
UNSPSC 31161727

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.