text.skipToContent text.skipToNavigation

Hexagon nut, large pack DIN 934 Steel Plain |8| large pack M20

Specifications

Diameter M20
Brand Fabory
Class |8|
Driving features Hexagon
Material Steel
Thread direction Right
Surface treatment Plain
Thread Metric thread
Weight per piece (g) 57
Info large pack
Commodity code

Dimensions

d-D M20
m 16
P 2.5
s 30

Description

This bulk pack of hex nuts is made from plain steel and manufactured to DIN 934 standards. Plain steel is steel without any coating or surface treatment—it's a strong material, but on its own, it offers little resistance to corrosion. These nuts feature metric threading and are rated at strength class 8. Please note: Class |8| nuts are rated according to DIN 267-4 and have a lower load capacity than class 8 nuts rated to ISO 898-2. Under mechanical overload, the threads on the nut or bolt may strip.

Standards

NEN 1560
NF E25-401
DIN 934

Article numbers

Article number 01110.200.001
EAN 8715492023391
UBB 950355004876
UNSPSC 31161727

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.