text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

Hexagon nut, large pack DIN 934 Steel Plain |8| large pack M16

Article number
Diameter
Show all diameters
Brand Fabory
Class |8|
Driving features Hexagon
Material Steel
Thread direction Right
Surface treatment Plain

Specifications

Diameter M16
Brand Fabory
Class |8|
Driving features Hexagon
Material Steel
Thread direction Right
Surface treatment Plain
Thread Metric thread
Weight per piece (g) 28
Info large pack
Commodity code

Dimensions

d-D M16
m 13
P 2
s 24

Standards

NF E25-401
NEN 1560
DIN 934

Article numbers

Article number 01110.160.001
EAN 8715492023377
UBB 950355004611
UNSPSC 31161727

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.