text.skipToContent text.skipToNavigation
We’re pleased to announce the UK warehouse is now OPEN

Hexagon nutDIN 934 Steel Plain |8| large pack M14

Article number
Diameter
Show all diameters
Brand Fabory
Class |8|
Driving features Hexagon
Material Steel
Thread direction Right
Surface treatment Plain

Specifications

Diameter M14
Brand Fabory
Class |8|
Driving features Hexagon
Material Steel
Thread direction Right
Surface treatment Plain
Thread Metric thread
Weight per piece (g) 23
Info large pack
Commodity code

Dimensions

d-D M14
m 11
P 2
s 22

Standards

DIN 934
NEN 1560
NF E25-401

Article numbers

Article number 01110.140.001
EAN 8715492023360
UBB 950355004538
UNSPSC 31161727

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.