text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

Hexagon nut, large pack DIN 934 Steel Plain |8| large pack M12

Article number
Diameter
Show all diameters
Brand Fabory
Class |8|
Driving features Hexagon
Material Steel
Thread direction Right
Surface treatment Plain

Specifications

Diameter M12
Brand Fabory
Class |8|
Driving features Hexagon
Material Steel
Thread direction Right
Surface treatment Plain
Thread Metric thread
Weight per piece (g) 16
Info large pack
Commodity code

Dimensions

d-D M12
m 10
P 1.75
s 19

Standards

DIN 934
NF E25-401
NEN 1560

Article numbers

Article number 01110.120.001
EAN 8715492023353
UBB 950355004462
UNSPSC 31161727

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.