text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

Hexagon nut, large pack DIN 934 Steel Plain |8| large pack M10

Article number
Diameter
Show all diameters
Brand Fabory
Class |8|
Driving features Hexagon
Material Steel
Thread direction Right
Surface treatment Plain

Specifications

Diameter M10
Brand Fabory
Class |8|
Driving features Hexagon
Material Steel
Thread direction Right
Surface treatment Plain
Thread Metric thread
Info large pack
Commodity code

Dimensions

d-D M10
m 8
P 1.5
s 17

Standards

NEN 1560
DIN 934
NF E25-401

Article numbers

Article number 01110.100.001
EAN 8715492023346
UBB 950355004389
UNSPSC 31161727

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.