text.skipToContent text.skipToNavigation

Hexagon nut ISO 4032 Steel Plain 8 M2.5


This hex nut is made from plain steel—a strong, uncoated material with no surface treatment, which means it offers little natural resistance to corrosion on its own. It's manufactured to the ISO 4032 standard and features a metric thread. With a strength grade of 8, this nut is designed to pair with bolts and screws rated at grade 8.8 or lower.

Article number
Diameter
Show all diameters
Brand Fabory
Class 8
Driving features Hexagon
Material Steel
Packed per 1,000
Full Box only

Specifications

Diameter M2.5
Brand Fabory
Class 8
Driving features Hexagon
Material Steel
Thread direction Right
Surface treatment Plain
Thread Metric thread
Weight per piece (g) 0.24
Commodity code

Dimensions

d-D M2.5
m (max.) 2
P 0.45
s 5

Description

This hex nut is made from plain steel—a strong, uncoated material with no surface treatment, which means it offers little natural resistance to corrosion on its own. It's manufactured to the ISO 4032 standard and features a metric thread. With a strength grade of 8, this nut is designed to pair with bolts and screws rated at grade 8.8 or lower.

Standards

ISO 4032

Article numbers

Article number 01104.025.001
EAN 8717077049215
UBB 500644995648
UNSPSC 31161727

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.