text.skipToContent text.skipToNavigation

Hexagon nut ISO 4032 Steel Plain 6 M2.5


This hex nut is made from plain steel and manufactured to ISO 4032 standards. Plain steel is steel without any coating or surface treatment—it's a strong material, but on its own, it offers little resistance to corrosion. Rated at strength class 6, this nut is designed to pair with bolts and screws of strength class 6.8 or lower. It features a standard metric thread.

Article number
Diameter
Show all diameters
Brand Fabory
Class 6
Driving features Hexagon
Material Steel
Packed per 1,000
Full Box only

Specifications

Diameter M2.5
Brand Fabory
Class 6
Driving features Hexagon
Material Steel
Thread direction Right
Surface treatment Plain
Thread Metric thread
Weight per piece (g) 0.3
Commodity code

Dimensions

d-D M2.5
m (max.) 2
P 0.45
s 5

Description

This hex nut is made from plain steel and manufactured to ISO 4032 standards. Plain steel is steel without any coating or surface treatment—it's a strong material, but on its own, it offers little resistance to corrosion. Rated at strength class 6, this nut is designed to pair with bolts and screws of strength class 6.8 or lower. It features a standard metric thread.

Standards

ISO 4032

Article numbers

Article number 01103.025.001
EAN 8717077293120
UBB 500650786725
UNSPSC 31161727

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.