text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

Hexagon nut ISO 4032 Steel Plain 6 M2.3


Article number
Diameter
Show all diameters
Brand Fabory
Class 6
Driving features Hexagon
Material Steel
Thread direction Right
Surface treatment Plain
Packed per 1,000
Full Box only

Specifications

Diameter M2.3
Brand Fabory
Class 6
Driving features Hexagon
Material Steel
Thread direction Right
Surface treatment Plain
Thread Metric thread
Weight per piece (g) 0.2
Commodity code

Dimensions

d-D M2.3
m (max.) 1.8
P 0.45
s 4.5

Standards

ISO 4032

Article numbers

Article number 01103.023.001
EAN 8717077293113
UBB 500650786642
UNSPSC 31161727

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.