text.skipToContent text.skipToNavigation
We’re pleased to announce the UK warehouse is now OPEN

Hexagon nut ISO 4032 Steel Plain 6 M2


Article number
Diameter
Show all diameters
Brand Fabory
Class 6
Driving features Hexagon
Material Steel
Thread direction Right
Surface treatment Plain
Packed per 1,000
Full Box only

Specifications

Diameter M2
Brand Fabory
Class 6
Driving features Hexagon
Material Steel
Thread direction Right
Surface treatment Plain
Thread Metric thread
Weight per piece (g) 0.12
Commodity code

Dimensions

d-D M2
m (max.) 1.6
P 0.4
s 4

Standards

ISO 4032

Article numbers

Article number 01103.020.001
EAN 8717077293106
UBB 500650786568
UNSPSC 31161727

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.