text.skipToContent text.skipToNavigation

Hexagon nut DIN 934 Steel Plain |8| M12


This DIN 934 hex nut is made from plain steel, meaning the material has no coating or surface treatment and offers virtually no corrosion protection on its own. The nut features metric threading and falls under strength class |8|. Please note: class |8| nuts are rated according to DIN 267-4 and have a lower load capacity than class 8 nuts rated per ISO 898-2. Mechanical overloading can cause the threads on the nut or bolt to strip.

Objednací číslo
Diameter
Zobrazit všechny diameters
Brand Fabory
Class |8|
Driving features Hexagon
Material Steel
Baleno po 100
Pouze celé balení

Specifikace

Diameter M12
Brand Fabory
Class |8|
Driving features Hexagon
Material Steel
Thread direction Right
Surface treatment Plain
Thread Metric thread
Weight per piece (g) 15.26
Commodity code

Rozměry

d-D M12
m 10
P 1.75
s 19

Popis

This DIN 934 hex nut is made from plain steel, meaning the material has no coating or surface treatment and offers virtually no corrosion protection on its own. The nut features metric threading and falls under strength class |8|. Please note: class |8| nuts are rated according to DIN 267-4 and have a lower load capacity than class 8 nuts rated per ISO 898-2. Mechanical overloading can cause the threads on the nut or bolt to strip.

Normy

NF E25-401
NEN 1560
DIN 934

Čísla materiálu

Objednací číslo 01100.120.001
EAN 8715492023018
UBB 950355000999
UNSPSC 31161727
Skladové číslo NATO 5310-12-124-0568

Produktů ({0})

  Sklad Čistá cena   Přihlásit se
Tuto stránku nezavírejte. Tato zpráva zmizí, jakmile se stránka zcela načte.