text.skipToContent text.skipToNavigation

Hexagon nut DIN 934 Steel Plain |8| M3


This DIN 934 hex nut is made from plain steel, meaning the material has no coating or surface treatment and offers virtually no corrosion protection on its own. The nut features metric threading and falls under strength class |8|. Please note: class |8| nuts are rated according to DIN 267-4 and have a lower load capacity than class 8 nuts rated per ISO 898-2. Mechanical overloading can cause the threads on the nut or bolt to strip.

Article number
Diameter
Show all diameters
Brand Fabory
Class |8|
Driving features Hexagon
Material Steel
Packed per 250
Full Box only

Specifications

Diameter M3
Brand Fabory
Class |8|
Driving features Hexagon
Material Steel
Thread direction Right
Surface treatment Plain
Thread Metric thread
Weight per piece (g) 0.34
Commodity code

Dimensions

d-D M3
m 2.4
P 0.5
s 5.5

Description

This DIN 934 hex nut is made from plain steel, meaning the material has no coating or surface treatment and offers virtually no corrosion protection on its own. The nut features metric threading and falls under strength class |8|. Please note: class |8| nuts are rated according to DIN 267-4 and have a lower load capacity than class 8 nuts rated per ISO 898-2. Mechanical overloading can cause the threads on the nut or bolt to strip.

Standards

NF E25-401
DIN 934
NEN 1560

Article numbers

Article number 01100.030.001
EAN 8715492022905
UBB 950355000247
UNSPSC 31161727
NATO Stock Number 5310-12-131-3382

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.