text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

DIN 561 Hexagon Head Bolt with Full Dog Point, Plain, Class 22H M6X20


Hexagon Head Bolts with Dog Point. Made from robust steel material with a hexagon head for efficient driving. These Class 22H bolts feature a right-thread direction and a distinctive dog point for facilitating alignment and precise positioning during assembly. This is particularly valuable in applications where accurate placement is essential. With a plain surface treatment and compliant with DIN 561 and NF E25-133 standards.

Article number
Diameter
Show all diameters
Length
Show all lengths
Threaded pitch (P) 1
Brand Fabory
Class 22H
Packed per 200
Full Box only

Specifications

Diameter M6
Length 20 mm
Threaded pitch (P) 1
Brand Fabory
Class 22H
Driving features Hexagon
Head shape Hexagon head
Material Steel
Thread direction Right
Point Dog
Surface treatment Plain
Thread Metric thread
Weight per piece (g) 5.65
Commodity code

Dimensions

d-D M6
dp (max.) 4
k 5
L (mm) 20
P 1
s 8
z2 (min.) 3

Description

Hexagon Head Bolts with Dog Point. Made from robust steel material with a hexagon head for efficient driving. These Class 22H bolts feature a right-thread direction and a distinctive dog point for facilitating alignment and precise positioning during assembly. This is particularly valuable in applications where accurate placement is essential. With a plain surface treatment and compliant with DIN 561 and NF E25-133 standards.

Standards

DIN 561
NF E25-133

Article numbers

Article number 01098.060.020
EAN 8715492022578
UBB 952351212669
UNSPSC 31161620

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.