text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

DIN 609 Hexagon Fit Bolt with Long Thread, Plain, 8.8 M12X45X25,7


Hexagon Head Fit Bolts with Long Thread. These class 8.8 bilts feature a hexagon head for efficient driving. The right-thread direction and a thread pitch of 1.5 times the nominal diameter. With a plain surface treatment these bolts are compliant with DIN 609 standards.

Article number
Diameter
Show all diameters
Length
Show all lengths
Brand Fabory
Class 8.8
Driving features Hexagon
Packed per 25
Full Box only

Specifications

Diameter M12
Length 45 mm
Brand Fabory
Class 8.8
Driving features Hexagon
Head shape Hexagon head
Material Steel
Thread direction Right
Surface treatment Plain
Thread Metric thread
Weight per piece (g) 60.9
Commodity code

Dimensions

b:50mmL≤150mm 22.5
b (min.): L150mm 27.5
b:L≤50mm 20.5
d-D M12
ds (k6) 13
k 7.5
L (mm) 45
Lg (max.) 25.7
P 1.75
s 18
Tolerance drill ø H7

Description

Hexagon Head Fit Bolts with Long Thread. These class 8.8 bilts feature a hexagon head for efficient driving. The right-thread direction and a thread pitch of 1.5 times the nominal diameter. With a plain surface treatment these bolts are compliant with DIN 609 standards.

Standards

DIN 609

Article numbers

Article number 01040.120.045
EAN 8715492018175
UBB 950351992645
UNSPSC 31161620

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.