text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

DIN 479 Square Head Bolt with Short Dog Point, Plain, 8.8 M20X80


Square Head Bolt with Short Dog Point. Crafted from high-quality steel with a Class 8.8 designation, these bolts feature a square head and metric thread, ensuring secure and efficient installations. The plain surface treatment adds to their durability. Compliant with DIN 479 and NF E25-134 standards, these square head bolts with a short dog point provide a strong and precise fastening solution, making them ideal for various applications.

Article number
Diameter
Show all diameters
Length
Show all lengths
Threaded pitch (P) 2.5
Brand Fabory
Class 8.8
Packed per 25
Full Box only

Specifications

Diameter M20
Length 80 mm
Threaded pitch (P) 2.5
Brand Fabory
Class 8.8
Driving features Square head
Head shape Square head
Material Steel
Thread direction Right
Surface treatment Plain
Thread Metric thread
Weight per piece (g) 238
Commodity code

Dimensions

d-D M20
D (mm) 15
dp 15
k 20
L (mm) 80
P 2.5
s 22
z1 5

Description

Square Head Bolt with Short Dog Point. Crafted from high-quality steel with a Class 8.8 designation, these bolts feature a square head and metric thread, ensuring secure and efficient installations. The plain surface treatment adds to their durability. Compliant with DIN 479 and NF E25-134 standards, these square head bolts with a short dog point provide a strong and precise fastening solution, making them ideal for various applications.

Standards

NF E25-134
DIN 479

Article numbers

Article number 01030.200.080
EAN 8715492017635
UBB 950351122003
UNSPSC 31161612

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.