text.skipToContent text.skipToNavigation
We’re pleased to announce the UK warehouse is now OPEN

DIN 933 Fully Threaded Metric Hexagon Head Bolt, Plain, Class 8.8 M16X90


Fully Threaded Hexagon Head Bolts / Screws, made from robust steel material. These class 8.8 bolts feature a hexagon head design for efficient driving. The metric thread and right thread direction ensure secure fastening in various applications. With a plain surface treatment, these bolts meet industry standards including ASME B18.2.3.1M, DIN 933, ISO 4017, NEN 1568, and NF E25-114.

Article number
Diameter
Show all diameters
Length
Show all lengths
Brand Fabory
Class 8.8
Driving features Hexagon
Packed per 25
Full Box only

Specifications

Diameter M16
Length 90 mm
Brand Fabory
Class 8.8
Driving features Hexagon
Head shape Hexagon head
Material Steel
Thread direction Right
Surface treatment Plain
Thread Metric thread
Weight per piece (g) 160
Commodity code

Dimensions

d-D M16
k 10
L (mm) 90
P 2
s 24

Description

Fully Threaded Hexagon Head Bolts / Screws, made from robust steel material. These class 8.8 bolts feature a hexagon head design for efficient driving. The metric thread and right thread direction ensure secure fastening in various applications. With a plain surface treatment, these bolts meet industry standards including ASME B18.2.3.1M, DIN 933, ISO 4017, NEN 1568, and NF E25-114.

Standards

ISO 4017
NF E25-114
DIN 933
ASME B18.2.3.1M
NEN 1568

Article numbers

Article number 01010.160.090
EAN 8715492014740
UBB 950351052127
UNSPSC 31161620
NATO Stock Number 5305-12-126-7960

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.