text.skipToContent text.skipToNavigation

fischer threaded rod RG M12 x 160 R stainless steel


Article number
Diameter
Show all diameters
Length
Show all lengths
Brand Fischer
Material Stainless steel
Thread Metric thread
Type no. RG M
Weight per piece (g) 136
Packed per 10
Full Box only

Specifications

Diameter M12
Length 160 mm
Brand Fischer
Material Stainless steel
Thread Metric thread
Type no. RG M
Weight per piece (g) 136
Info
  • tfix(max.) = Grip range (max.)
  • Concrete C20/25 to C50/65 recommended load for non-cracked concrete.
Commodity code

Dimensions

Concrete 11.9
d-D M12
L (mm) 160
tfix(max.) 25

Article numbers

Article number 63188.120.160
EAN 4006209502655
UBB 950352520635
UNSPSC 31161601
Manufacturer article nr  050265

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.