text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

FISCHER Hammerfix type N-Z Plastic Nylon (polyamide) Zinc plated N5X50MM White


Article number
Diameter
Show all diameters
Length
Show all lengths
Brand Fischer
Color Assorted
Material Plastic
Surface treatment Zinc plated
Type no. N-Z
Packed per 100
Full Box only

Specifications

Diameter 5 mm
Length 50 mm
Brand Fischer
Color Assorted
Material Plastic
Surface treatment Zinc plated
Type no. N-Z
Weight per piece (g) 4.5
Info
  • Allowable loads in kN are valid for screw nails with specified diameters.
  • Allowable load includes the safety factor 4.
  • With pre-assembledsteel zinc plated or stainless steel A2 nail with Pozidriv (Z) cross recessed head.
Commodity code

Dimensions

Brick Mz12 0.14
Cellular concrete ≥ PB2, PP2 (G2) 0.03
Cellular concrete ≥ PB4, PP4 (G4) 0.5
Concrete C20/25 0.16
D (mm) 5
Drill depth (min.) 65
Drill ø 5
Grip range (max.) 25
L (mm) 50
Staples & Nail dimension 3.5
Pumice grit V4 0.05
Sandlime brick KS12 0.14
Type N5X50Z

Article numbers

Article number 63611.050.511
EAN 4006209490341
UBB 500500600407
UNSPSC 31162103
Manufacturer article nr  049034

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.