text.skipToContent text.skipToNavigation

Concrete anchoring screw mushroom head type BT Steel Zinc plated 6X40MM


Blue-Tip Screwbolts Dome Head Blue-Tip screwbolts are one-piece heavy duty concrete screws Approved for very small edge distances One piece design for easy installation Dust relief thread allows for low installation torque Applications Fencing Railings and handrails Ornamental steelwork

Article number
Diameter
Length
Material Steel
Surface treatment Zinc plated
Type no. BT
Packed per 1

Specifications

Diameter 6 mm
Length 40 mm
Material Steel
Surface treatment Zinc plated
Type no. BT
Info
  • Nrec = Recommended load in kN for Non-cracked concrete
  • tfix = Grip range

Dimensions

D (mm) 6
L (mm) 40
No. Torx® 30
Nrec 1.2
tfix 10

Description

Blue-Tip Screwbolts Dome Head Blue-Tip screwbolts are one-piece heavy duty concrete screws Approved for very small edge distances One piece design for easy installation Dust relief thread allows for low installation torque Applications Fencing Railings and handrails Ornamental steelwork

Article numbers

Article number 70563.060.040
UBB 500679568260
UNSPSC 31162101
Manufacturer article nr  DFM1420000

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.