text.skipToContent text.skipToNavigation

Wera Bit-Check 12 Wood 1 SB, 12 pieces


Robust Bit-Check by Wera. Bit-Checks provide a quick overview of the tools available. Bits not needed are simply reinserted into the set and do not get lost. Simple transportation e.g. in the shirt pocket. Includes universal holder with ring magnet - which very securely holds even heavy screws - and Rapidaptor, which allows bits to be attached without any need to actuate the sleeve. Can be inserted in the power screwdriver or for use in the chuck of the electric drill. Multi-component Bit-Check that can be positioned upright for permanently secure bit storage.

Embalado por 1

Descrição

Robust Bit-Check by Wera. Bit-Checks provide a quick overview of the tools available. Bits not needed are simply reinserted into the set and do not get lost. Simple transportation e.g. in the shirt pocket. Includes universal holder with ring magnet - which very securely holds even heavy screws - and Rapidaptor, which allows bits to be attached without any need to actuate the sleeve. Can be inserted in the power screwdriver or for use in the chuck of the electric drill. Multi-component Bit-Check that can be positioned upright for permanently secure bit storage.

Números do artigo

Referência 0S078449
EAN 4013288214010
UBB 500711328020
UNSPSC 27110000
Artigo do fabricante nr 05136390001
Não feche esta página. Esta mensagem desaparecerá, quando a página estiver totalmente carregada.