text.skipToContent text.skipToNavigation

Wera 454/10 HF Set Imperial 1 screwdiver set T-handle screwdrivers Hex-Plus with holding function, Imperial, 10 pieces


T-handle screwdriver: The ideal handle shape allows the transmission of particularly high tightening and loosening moments. The ergonomic shape of the handle fills the ball of the hand well, the fingers lie securely in the softly rounded recessed grips. The whole hand comes into contact with the handle and friction losses between hand and handle are avoided. With holding function to hold the hexagonal socket screw securely on the tool. Special surface treatment for high corrosion protection and optimal fitting accuracy in the screw.

Embalado por 1

Descrição

T-handle screwdriver: The ideal handle shape allows the transmission of particularly high tightening and loosening moments. The ergonomic shape of the handle fills the ball of the hand well, the fingers lie securely in the softly rounded recessed grips. The whole hand comes into contact with the handle and friction losses between hand and handle are avoided. With holding function to hold the hexagonal socket screw securely on the tool. Special surface treatment for high corrosion protection and optimal fitting accuracy in the screw.

Números do artigo

Referência 1R982113
EAN 4013288214836
UBB 500711198258
UNSPSC 27110000
Artigo do fabricante nr 05023451001
Não feche esta página. Esta mensagem desaparecerá, quando a página estiver totalmente carregada.