text.skipToContent text.skipToNavigation

Tecwerk Pilot bit diameter 6.35 length 70 mm short HSS


It is fastened and held in the mount by a locking screw. The flat spot on the drill bit shank enables a precise adjustment of the drill bit beyond the cutting teeth of the keyhole saw

Referência 6I772299
Marca Tecwerk
Embalado por 1

Especificações

Marca Tecwerk

Descrição

It is fastened and held in the mount by a locking screw. The flat spot on the drill bit shank enables a precise adjustment of the drill bit beyond the cutting teeth of the keyhole saw

Números do artigo

Referência 6I772299
EAN 4015448961949
UBB 500751314385
UNSPSC 20111603
Artigo do fabricante nr 2000814642
Não feche esta página. Esta mensagem desaparecerá, quando a página estiver totalmente carregada.