text.skipToContent text.skipToNavigation

Tecwerk Hammer drill bit dm 5.0 mm working L 50 mm L 110 mm SDS-Plus


SDS-plus. Effective debris removal through aggressive tip and spiral design. Certified by the Prüfgemeinschaft Mauerbohrer (PGM) to requirements laid down by the Deutsches Institut für Bautechnik (DIBt) Areas of application: Concrete, sand-lime brick, masonry (for all concrete and stone applications)

Referência 0W153502
Marca Tecwerk
Embalado por 1

Especificações

Marca Tecwerk

Descrição

SDS-plus. Effective debris removal through aggressive tip and spiral design. Certified by the Prüfgemeinschaft Mauerbohrer (PGM) to requirements laid down by the Deutsches Institut für Bautechnik (DIBt) Areas of application: Concrete, sand-lime brick, masonry (for all concrete and stone applications)

Números do artigo

Referência 0W153502
EAN 4015448817123
UBB 500751751461
UNSPSC 20111603
Artigo do fabricante nr 2000864011
Não feche esta página. Esta mensagem desaparecerá, quando a página estiver totalmente carregada.