text.skipToContent text.skipToNavigation

Tecwerk Hammer drill bit dm 16.0 mm working L 250 mm L 300 mm SDS-Plus


SDS-plus. Effective debris removal through aggressive tip and spiral design. Certified by the Prüfgemeinschaft Mauerbohrer (PGM) to requirements laid down by the Deutsches Institut für Bautechnik (DIBt) Areas of application: Concrete, sand-lime brick, masonry (for all concrete and stone applications)

Referência 5V288940
Marca Tecwerk
Embalado por 1

Especificações

Marca Tecwerk

Descrição

SDS-plus. Effective debris removal through aggressive tip and spiral design. Certified by the Prüfgemeinschaft Mauerbohrer (PGM) to requirements laid down by the Deutsches Institut für Bautechnik (DIBt) Areas of application: Concrete, sand-lime brick, masonry (for all concrete and stone applications)

Números do artigo

Referência 5V288940
EAN 4015448584667
UBB 500751754432
UNSPSC 20111603
Artigo do fabricante nr 2000864047
Não feche esta página. Esta mensagem desaparecerá, quando a página estiver totalmente carregada.