Similar products:
O-ring d2=2,5mm Borracha NBR 70º Shore A d2=2,5mm 10,0MM
Article number: 38807.010.001
O-ring d2=2,0mm Borracha NBR 70º Shore A d2=2,0mm 6,0MM
Article number: 38805.006.001
O-ring d2=1,5mm Borracha NBR 70º Shore A d2=1,5mm 9,0MM
Article number: 38801.009.001
O-ring, d2=1,78mm Borracha NBR 70º Shore A d2=1,78mm 66,40-AS 038
Article number: 38803.066.401