text.skipToContent text.skipToNavigation

Gedore 7218-14 Ring End Fitting 14mm Hex Drive 14 x 18mm Chromium-Vanadium Steel 61.5mm Length

Article number 1L451855
Wrench width (mm)
Design Ring End Fitting
Length (m) 61.5
Isolation protection 1000 V No
Connection size 14x18 mm

Specifications

Wrench width (mm) 14
Design Ring End Fitting
Length (m) 61.5
Isolation protection 1000 V No
Connection size 14x18 mm
Cranked No
Wrench size small (mm) 14
Single wrench model Yes
Low spark model No
Height of head small (mm) 21.5
Height of head large (mm) 12
Half moon model No
Head width small (mm) 30
Head width large (mm) 23
Ratcheting model No
Open model No
Brand Gedore
Commodity code
Model 7218-14

Description

Forjado, Aço cromo-vanádio, cromado mate, Com pino de ejeção para desbloqueio, cromado mate, Com perno de bloqueio

Article numbers

Article number 1L451855
EAN 4002805728147
UBB 500642808082
UNSPSC 27111715
Manufacturer article nr  7693390
Do not close this page. This message will disappear, when the page is fully loaded.