text.skipToContent text.skipToNavigation

Parallel pin (dowel pin) with internal thread, hardened, ground DIN 7979 D Steel 60±2HRC Plain 8X16MM


Article number
Diameter
Length
Brand Fabory
Material Steel
Material technical 60±2HRC
Surface treatment Plain
Weight per piece (g) 4.16
Packed per 1

Specifications

Diameter 8 mm
Length 16 mm
Brand Fabory
Material Steel
Material technical 60±2HRC
Surface treatment Plain
Weight per piece (g) 4.16
Info
  • The tolerance class of outer diameter d is m6.
  • The nominal length (L tolerance class js15) includes the rounded ends.
  • Shank with slight flat or small groove at the manufacturers discretion.
Commodity code 7318190090

Dimensions

c1 ≈ 0.8
c2 ≈ 2.6
d1 5
D (mm) 8
L (mm) 16
L1 16
r ≈ 8
t1 8

Standards

ISO ≈8735-A
NF ≈E27-475
DIN 7979-D
NEN ≈2464

Article numbers

Article number 39090.080.016
EAN 8715492801203
UBB 950359711591
UNSPSC 31163203

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.