text.skipToContent text.skipToNavigation

DEWALT Anchoring screw hexagon type TAPH Steel Perma-Seal 6,3X70MM

Specifikace

Diameter 6.3 mm
Length 70 mm
Brand Dewalt
Head shape Hexagon head
Material Steel
Surface treatment Perma-Seal
Type no. TAPH
Weight per piece (g) 11
Info
  • do = Nominal diameter of drill bit.
  • ho = Drilling depth.
  • Nrec = Recommended load in kN for concrete.
  • tfix = Grip range.

Rozměry

D (mm) 6.3
do 4.8
L (mm) 70
Nrec 0.5
s 5
tfix 45

Popis

Tapper-Pro Screws Tapper-PRO HEX HEAD Screws Perma-Seal One-piece self-tapping concrete screw for use in a variety of applications in base materials including concrete, masonry and wood Features a corrosion resistant Perma-Seal coating and an optimised thread design for lower installation torque. The only concrete screw to meet the 2012 IBC and IRC standards for 4 different base materials Features a corrosion resistant Perma-Seal coating and an optimised thread design for lower installation torque. The screw also incorporates a gimlet drill point for wood (no pre-drilling required) Applications Screen enclosures Exterior metal lighting Storm shutters Marine applications

Čísla materiálu

Objednací číslo 70565.063.070
UBB 500679569821
UNSPSC 31162101
Výrobní číslo položky DWT1400250

Produktů ({0})

  Sklad Čistá cena   Přihlásit se
Tuto stránku nezavírejte. Tato zpráva zmizí, jakmile se stránka zcela načte.