text.skipToContent text.skipToNavigation

DIN 603 Coach Bolt, Hot Dip Galvanised, 8.8 M12X25


Coach Bolt (or Carriage Bolt / Cup Square Bolt as they are also known). Made from steel with a hot dip galvanised surface treatment for enhanced durability, this Class 8.8 bolt features a metric thread and right thread direction. Compliant with DIN 603 standards, this carriage bolt offers a combination of strength and corrosion resistance, making it an ideal choice for various applications.

Article number
Diameter
Length
Threaded pitch (P) 1.75
Brand Fabory
Class 8.8
Packed per 100
Full Box only

Specifications

Diameter M12
Length 25 mm
Threaded pitch (P) 1.75
Brand Fabory
Class 8.8
Material Steel
Thread direction Right
Surface treatment Hot dip galvanized
Thread Metric thread
Weight per piece (g) 44.76
Info ISO metric
Commodity code

Dimensions

b (min.): 125mmL≤200mm 36
b (min.): L200mm 49
b (min.): L≤125mm 30
d-D M12
dk (max.) 30.65
k (max.) 6.95
L (mm) 25
P 1.75
fn (max.) 8.75
Vn (max.) 12.7

Description

Coach Bolt (or Carriage Bolt / Cup Square Bolt as they are also known). Made from steel with a hot dip galvanised surface treatment for enhanced durability, this Class 8.8 bolt features a metric thread and right thread direction. Compliant with DIN 603 standards, this carriage bolt offers a combination of strength and corrosion resistance, making it an ideal choice for various applications.

Standards

DIN 603
NEN ≈303
ISO ≈8677
BS ≈4933

Article numbers

Article number 08410.120.025
EAN 8717077289031
UBB 500648051257
UNSPSC 31161612

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.