text.skipToContent text.skipToNavigation

DIN 960 Partially Threaded Metric Extra Fine Hexagon Head Bolt, Plain, Class 10.9 M20X1,50X80


Partially Threaded Hexagon Head Bolts / Screws, made from robust steel material. These Class 10.9 bolts feature a hexagon head for efficient driving. The right-thread direction and metric extra fine thread ensure a precise fit for various applications. With a plain surface treatment, these bolts meet industry standards to DIN 960, ISO 8765, NEN 1555, and NF E25-152.

Article number
Diameter
Length
Brand Fabory
Class 10.9
Driving features Hexagon
Packed per 25
Full Box only

Specifications

Diameter M20
Length 80 mm
Brand Fabory
Class 10.9
Driving features Hexagon
Head shape Hexagon head
Material Steel
Thread direction Right
Surface treatment Plain
Thread Metric extra fine thread
Weight per piece (g) 259
Info
  • Warning: electroplating of these products may cause hydrogen embrittlement.
Commodity code

Dimensions

b (min.): 125mmL≤200mm 52
b (min.): L200mm 65
b (min.): L≤125mm 46
d-D M20
k 12.5
L (mm) 80
P 1.5
s 30

Description

Partially Threaded Hexagon Head Bolts / Screws, made from robust steel material. These Class 10.9 bolts feature a hexagon head for efficient driving. The right-thread direction and metric extra fine thread ensure a precise fit for various applications. With a plain surface treatment, these bolts meet industry standards to DIN 960, ISO 8765, NEN 1555, and NF E25-152.

Standards

NF E25-152
NEN 1555
ISO 8765
DIN 960

Article numbers

Article number 04161.200.080
EAN 8715492121370
UBB 950351336280
UNSPSC 31161620

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.