text.skipToContent text.skipToNavigation

ULTIMATECUT Spiraalboor DIN 338 FLOWSTEP HSS-G

Because every millimetre counts. Innovative FLOWSTEP® tip meets reduced three-face shank. With the FLOWSTEP® tip, you can drill even large dimensions – without pre-drilling and without changing tools. Smooth, fast drilling with perfect centering – even on round materials such as pipes. The drilling process remains smooth and free of jamming, with time savings of up to 50%. At the same time, the amount of force required is significantly reduced. The three-face shank guarantees maximum power transmission and a service life that is up to five times longer. Ideal for use in hand-held (cordless) power tools. With a 25–30° spiral angle, tolerance h8 and a length of 5 x Ø, it is designed for maximum precision. Packaged in sustainable Recyclate, which is made of material obtained from recycled plastic waste such as yoghurt pots.

Artikelnummer
Opnamesysteem Cilindrische insteekas
Geschikt voor RVS Nee
Geschikt voor kunststof Ja
Geschikt voor staal Ja
Geschikt voor beton Nee

Specificaties

Opnamesysteem Cilindrische insteekas
Geschikt voor RVS Nee
Geschikt voor kunststof Ja
Geschikt voor staal Ja
Geschikt voor beton Nee
Geschikt voor keramiek Nee
Geschikt voor gietijzer Nee
Geschikt voor hout Ja
Geschikt voor non-ferro metalen Ja
Geschikt voor steen Nee
Geschikt voor glas Ja
Insteekas met plat uiteinde Nee
Geschikt voor opboren Nee
Met koelkanaal Nee
Geschikt voor tegels Nee
Spiraalboor Ja
Merken Ruko

Omschrijving

Because every millimetre counts. Innovative FLOWSTEP® tip meets reduced three-face shank.
With the FLOWSTEP® tip, you can drill even large dimensions – without pre-drilling and without changing tools. Smooth, fast drilling with perfect centering – even on round materials such as pipes.
The drilling process remains smooth and free of jamming, with time savings of up to 50%. At the same time, the amount of force required is significantly reduced. The three-face shank guarantees maximum power transmission and a service life that is up to five times longer. Ideal for use in hand-held (cordless) power tools. With a 25–30° spiral angle, tolerance h8 and a length of 5 x Ø, it is designed for maximum precision.
Packaged in sustainable Recyclate, which is made of material obtained from recycled plastic waste such as yoghurt pots.

Producten ({0})

  Voorraad Netto prijs   Aanmelden
Sluit deze pagina niet. De melding verdwijnt zodra de pagina klaar is met laden.