text.skipToContent text.skipToNavigation

Hexagon head screw DIN 933 Steel Plain 8.8 M30X90


Article number
Diameter
Show all diameters
Length
Show all lengths
Brand Fabory
Class 8.8
Driving features Hexagon
Head shape Hexagon head
Material Steel
Packed per 10
Full Box only

Specifications

Diameter M30
Length 90 mm
Brand Fabory
Class 8.8
Driving features Hexagon
Head shape Hexagon head
Material Steel
Thread direction Right
Surface treatment Plain
Thread Metric thread
Weight per piece (g) 685
Commodity code

Dimensions

d-D M30
k 18.7
L (mm) 90
P 3.5
s 46

Standards

NEN 1568
ASME B18.2.3.1M
DIN 933
NF E25-114
ISO 4017

Article numbers

Article number 01010.300.090
EAN 8715492016034
UBB 950351057746
UNSPSC 31161620
Nato Stock Number 5305-12-164-1558

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.