text.skipToContent text.skipToNavigation

Hexagon head bolt DIN 931 Steel Plain 10.9 M10X110


Article number
Diametro
Show all diametri
Lunghezza
Show all lunghezze
marca Fabory
Class 10.9
Driving features Hexagon
Head shape Hexagon head
Material Steel
Packed per 50
Full Box only

Specifications

Diametro M10
Lunghezza 110 mm
marca Fabory
Class 10.9
Driving features Hexagon
Head shape Hexagon head
Material Steel
Thread direction Right
Surface treatment Plain
Thread Metric thread
Weight per piece (g) 76
Info
  • Warning: electroplating of these products may cause hydrogen embrittlement.
Codice merceologico

Dimensions

b (min.): 125mmL≤200mm 32
b (min.): L200mm 45
b (min.): L≤125mm 26
d-D M10
k 6.4
L (mm) 110
P 1.5
s 17

Standards

DIN 931
NEN 1555
NF E25-112
ISO 4014
ASME B18.2.3.1M

Article numbers

Article number 04100.100.110
EAN 8715492114433
UBB 952351914595
UNSPSC 31161620

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.