text.skipToContent text.skipToNavigation

Wera Kraftform Kompakt VDE 60 iS 0,8 x 4,0 x 157 mm TIE 0,8 x 4,0 x 157 mm TIE


VDE blade for the Kraftform Kompakt handle/interchangeable blade system. Lightning-fast blade changes without special tools. Individually tested at 10,000 V for safe working at the approved voltage of 1,000 V. Reduced blade diameter with integrated protective insulation, low-lying screw and spring elements can be easily reached and operated. The Wera Black Point tip offers fitting accuracy and optimised corrosion protection. With Take it easy tool finder: colour coding by profile and laser-engraved size indication. The hexagon anti-roll protection avoids blades from rolling away unintentionally.

Article number 1H290479
Méret bit (mm)
L (mm)
Csavarozási rendszer Csavarnyílás
Teljes hossz (mm) 157
1000 V-os szigetelési védelem Igen
Packed per 5
Full Box only

Specifications

Méret bit (mm) 0.8
L (mm) 157
Csavarozási rendszer Csavarnyílás
Teljes hossz (mm) 157
1000 V-os szigetelési védelem Igen
Penge szélessége (mm) 4
Penge vastagsága (mm) 0.8
Alkalmas ütővel való működésre Nem
Csatlakozási méret Egyéb
Golyós reteszelés Nem
Lyukkal Nem
Csatlakozási méret (mm) 0.156
Kétoldalas Nem
Keresztfej típusa Egyik sem
Márka Wera
Árucikk kód
Type Interchangeable Bit

Description

VDE blade for the Kraftform Kompakt handle/interchangeable blade system. Lightning-fast blade changes without special tools. Individually tested at 10,000 V for safe working at the approved voltage of 1,000 V. Reduced blade diameter with integrated protective insulation, low-lying screw and spring elements can be easily reached and operated. The Wera Black Point tip offers fitting accuracy and optimised corrosion protection. With Take it easy tool finder: colour coding by profile and laser-engraved size indication. The hexagon anti-roll protection avoids blades from rolling away unintentionally.

Article numbers

Article number 1H290479
EAN 4013288228499
UBB 500731697784
UNSPSC 27110000
Manufacturer article nr  05006507001
Do not close this page. This message will disappear, when the page is fully loaded.