text.skipToContent text.skipToNavigation

Wera hatszögkulcs 967 SPKL TORX® BO Multicolour 15 x 90


Wera L-keys with finger-protecting plastic sleeves. This means they are ergonomic and pleasant to grip even in cold temperatures. At one end a TORX® BO profile: the bore hole in the bit and safety pin in the TORX® BO screw prevents any unauthorised loosening. Tamperproof fastening! The ballpoint on the long arm allows dependable working on TORX® screws even in difficult installation situations. The BlackLaser surface treatment provides outstanding surface protection, even against corrosion, and a long service life. Laser-engraved and thereby wear-resistant size markings on the L-keys for rapid accessing.

Cikkszám 3I278985
Szigetelt Nem
Méret (TX) 15
1000 V-os szigetelési védelem Nem
Lyukkal Nem
VDE által tesztelt Nem
Csomagolás: 1

Műszaki adatok

Szigetelt Nem
Méret (TX) 15
1000 V-os szigetelési védelem Nem
Lyukkal Nem
VDE által tesztelt Nem
Márka Wera

Leírás

Wera L-keys with finger-protecting plastic sleeves. This means they are ergonomic and pleasant to grip even in cold temperatures. At one end a TORX® BO profile: the bore hole in the bit and safety pin in the TORX® BO screw prevents any unauthorised loosening. Tamperproof fastening! The ballpoint on the long arm allows dependable working on TORX® screws even in difficult installation situations. The BlackLaser surface treatment provides outstanding surface protection, even against corrosion, and a long service life. Laser-engraved and thereby wear-resistant size markings on the L-keys for rapid accessing.

Cikkszámok

Cikkszám 3I278985
EAN 4013288172709
UBB 500643316846
UNSPSC 27111710
Gyártó cikksz 05024353001
Ne zárja be ezt az oldalt. Ez az üzenet eltűnik, amikor az oldal teljesen betöltődik.