text.skipToContent text.skipToNavigation

Wera hatszögkulcs 3967 SXL HF TORX® Multicolour TX 27 x 172


High quality stainless steel L-key for internal TORX® screws. Very corrosion-resistant due to ice-hardened stainless steel material of the L-key, avoiding the transmission of extraneous rust in stainless steel screw connections. With holding function on the long arm: The clamping force resulting from the surface pressure between the output tip and the screw profile holds the screws securely on the tool. With extra long arm for working in a low position. The grip-friendly hose jacket facilitates screwdriving even at low temperatures. Take it easy tool finder with colour coding by size.

Cikkszám 5N635004
Szigetelt Nem
Méret (TX) 27
1000 V-os szigetelési védelem Nem
Lyukkal Nem
VDE által tesztelt Nem
Csomagolás: 1

Műszaki adatok

Szigetelt Nem
Méret (TX) 27
1000 V-os szigetelési védelem Nem
Lyukkal Nem
VDE által tesztelt Nem
Márka Wera
Árucikk kód
Model 3967 SXL HF
Type Torx L-Key

Leírás

High quality stainless steel L-key for internal TORX® screws. Very corrosion-resistant due to ice-hardened stainless steel material of the L-key, avoiding the transmission of extraneous rust in stainless steel screw connections. With holding function on the long arm: The clamping force resulting from the surface pressure between the output tip and the screw profile holds the screws securely on the tool. With extra long arm for working in a low position. The grip-friendly hose jacket facilitates screwdriving even at low temperatures. Take it easy tool finder with colour coding by size.

Cikkszámok

Cikkszám 5N635004
EAN 4013288207197
UBB 500713660958
UNSPSC 27110000
Gyártó cikksz 05022686001
Ne zárja be ezt az oldalt. Ez az üzenet eltűnik, amikor az oldal teljesen betöltődik.