text.skipToContent text.skipToNavigation

Wera Bit 3855/4 PZ3 x 89


High quality bits out of stainless steel for Pozidriv* screws. Wera stainless are made out of stainless steel which prevents the formation of unsightly extraneous rust. ¼" hexagon, suitable for holders as per DIN ISO 1173-F 6.3. * Pozidriv = registered trademark of European Industrial Service Ltd.

Cikkszám 81522.003.089
Márka Wera
Csomagolás: 1

Műszaki adatok

Márka Wera

Leírás

High quality bits out of stainless steel for Pozidriv* screws. Wera stainless are made out of stainless steel which prevents the formation of unsightly extraneous rust. ¼" hexagon, suitable for holders as per DIN ISO 1173-F 6.3. * Pozidriv = registered trademark of European Industrial Service Ltd.

Cikkszámok

Cikkszám 81522.003.089
EAN 4013288115539
UBB 500504484279
UNSPSC 31161507
Gyártó cikksz 05071086001
Ne zárja be ezt az oldalt. Ez az üzenet eltűnik, amikor az oldal teljesen betöltődik.