text.skipToContent text.skipToNavigation

Wera 851/4 PH/S PlusMinus csavarhúzó bit #2 1/4” hex 70mm


High quality bits with combination profile Phillips/slotted. In electrical applications screws with mixed geometry (slotted and Phillips cross-recess) are quite common. Bits having a PlusMinus profile are optimum for addressing these screws. Tough viscous for universal use. ¼" hexagon, suitable for holders as per DIN ISO 1173-F 6.3.

Cikkszám 7L921455
Márka Wera
Árucikk kód
Model 851/4 PH/S
Csomagolás: 1

Műszaki adatok

Márka Wera
Árucikk kód
Model 851/4 PH/S

Leírás

High quality bits with combination profile Phillips/slotted. In electrical applications screws with mixed geometry (slotted and Phillips cross-recess) are quite common. Bits having a PlusMinus profile are optimum for addressing these screws. Tough viscous for universal use. ¼" hexagon, suitable for holders as per DIN ISO 1173-F 6.3.

Cikkszámok

Cikkszám 7L921455
EAN 4013288102584
UBB 500643388464
UNSPSC 31161507
Gyártó cikksz 05059721001
Ne zárja be ezt az oldalt. Ez az üzenet eltűnik, amikor az oldal teljesen betöltődik.