text.skipToContent text.skipToNavigation

Wera 811/1 ESD Stubby Bitholding screwdriver, magnetic, 1/4" x 54 mm


Especially small ESD bitholding Stubby screwdriver handle with short blade for eloctrostatically secure working even in hard to reach areas. Suitable for the mounting of bits with ¼" hexagon drive as per DIN ISO 1173-C 6.3 and Wera connection series 1. With strong permanent magnet, which also holds large and heavy screws. The 2-component Kraftform handle with its practical combination of hard and soft zones allows for a firm grip and precise working. The hexagon anti-roll protection prevents annoying rolling away of bits in the workplace.

Ambalat la 1

Popis

Especially small ESD bitholding Stubby screwdriver handle with short blade for eloctrostatically secure working even in hard to reach areas. Suitable for the mounting of bits with ¼" hexagon drive as per DIN ISO 1173-C 6.3 and Wera connection series 1. With strong permanent magnet, which also holds large and heavy screws. The 2-component Kraftform handle with its practical combination of hard and soft zones allows for a firm grip and precise working. The hexagon anti-roll protection prevents annoying rolling away of bits in the workplace.

Čísla materiálu

Položka č. 1C482614
EAN 4013288212382
UBB 500711214824
UNSPSC 27110000
Číslo materiálu výrobcu 05008881001
Nezatvárajte túto stránku. Táto správa zmizne, keď sa stránka úplne načíta.