text.skipToContent text.skipToNavigation

Wera 467 TORX® HF T-handle screwdriver with holding function, TX 20 x 100 mm


T-handle screwdrivers: The ideal handle shape allows the transmission of particularly high tightening and loosening moments. The ergonomic shape of the handle fills the ball of the hand well, the fingers lie securely in the softly rounded recessed grips. The whole hand comes into contact with the handle and friction losses between hand and handle are avoided. With holding function to hold the TORX® screw securely on the tool. Special surface treatment for high corrosion protection and optimal fitting accuracy in the screw.

Csomagolás: 1

Leírás

T-handle screwdrivers: The ideal handle shape allows the transmission of particularly high tightening and loosening moments. The ergonomic shape of the handle fills the ball of the hand well, the fingers lie securely in the softly rounded recessed grips. The whole hand comes into contact with the handle and friction losses between hand and handle are avoided. With holding function to hold the TORX® screw securely on the tool. Special surface treatment for high corrosion protection and optimal fitting accuracy in the screw.

Cikkszámok

Cikkszám 4I403153
EAN 4013288208279
UBB 500711194299
UNSPSC 27110000
Gyártó cikksz 05023373001
Ne zárja be ezt az oldalt. Ez az üzenet eltűnik, amikor az oldal teljesen betöltődik.