text.skipToContent text.skipToNavigation
Tisztelt vásárlóink! Az ünnepek alatt a megrendelések kiszállítása hosszabb időt vehet igénybe. Kérjük, időben adja le megrendelését. A nyitvatartási időkről bővebben ezen az oldalon olvashat.

Wera 454 HF T-handle hexagon screwdriver Hex-Plus with holding function, 6 x 100 mm


T-handle screwdriver: The ideal handle shape allows the transmission of particularly high tightening and loosening moments. The ergonomic shape of the handle fills the ball of the hand well, the fingers lie securely in the softly rounded recessed grips. The whole hand comes into contact with the handle and friction losses between hand and handle are avoided. With holding function to hold the hexagonal socket screw securely on the tool. Special surface treatment for high corrosion protection and optimal fitting accuracy in the screw.

Csomagolás: 1

Leírás

T-handle screwdriver: The ideal handle shape allows the transmission of particularly high tightening and loosening moments. The ergonomic shape of the handle fills the ball of the hand well, the fingers lie securely in the softly rounded recessed grips. The whole hand comes into contact with the handle and friction losses between hand and handle are avoided. With holding function to hold the hexagonal socket screw securely on the tool. Special surface treatment for high corrosion protection and optimal fitting accuracy in the screw.

Cikkszámok

Cikkszám 9Y269913
EAN 4013288207951
UBB 500711189000
UNSPSC 27110000
Gyártó cikksz 05023346001
Ne zárja be ezt az oldalt. Ez az üzenet eltűnik, amikor az oldal teljesen betöltődik.