text.skipToContent text.skipToNavigation

Tecwerk Trolley with handle L600xW450mm 2 wood-based panel platforms pigeon blue, RAL 50


Robust tubular steel construction, powder-coated, sapphire blue, RAL 5003, long-lasting surface protection. 2 levels with plywood board in frame, surface with beech finish. Screw-on push handle. 2 swivel and 2 fixed castors, swivel castors with brakes. TPE tyres. Deep groove ball bearing hubs. Load-bearing capacity of upper loading area 100 kg Supplied unassembled

Csomagolás: 1

Leírás

Robust tubular steel construction, powder-coated, sapphire blue, RAL 5003, long-lasting surface protection. 2 levels with plywood board in frame, surface with beech finish. Screw-on push handle. 2 swivel and 2 fixed castors, swivel castors with brakes. TPE tyres. Deep groove ball bearing hubs. Load-bearing capacity of upper loading area 100 kg Supplied unassembled

Cikkszámok

Cikkszám 3H647915
EAN 4015448817574
UBB 500751218842
UNSPSC 24101501
Gyártó cikksz 2000444173
Ne zárja be ezt az oldalt. Ez az üzenet eltűnik, amikor az oldal teljesen betöltődik.