text.skipToContent text.skipToNavigation

Tecwerk Non-woven abrasive fabric belt SCXF length 760 mm width 40 mm medium 180 red PRO


Corundum. Synthetic resin-bonded. With flexible and extremely stable fabric backing. Long service life thanks to the integrated grinding additive and open structure. Very cool grinding possible. Suitable for finishing work, such as the removal of temper colours, flash rust, paint. Weld cleaning. Water resistant

Csomagolás: 1

Leírás

Corundum. Synthetic resin-bonded. With flexible and extremely stable fabric backing. Long service life thanks to the integrated grinding additive and open structure. Very cool grinding possible. Suitable for finishing work, such as the removal of temper colours, flash rust, paint. Weld cleaning. Water resistant

Cikkszámok

Cikkszám 2X308568
EAN 4015448985341
UBB 500751511626
UNSPSC 31191507
Gyártó cikksz 2000842511
Ne zárja be ezt az oldalt. Ez az üzenet eltűnik, amikor az oldal teljesen betöltődik.