text.skipToContent text.skipToNavigation

Tecwerk Needle-nose pliers length 200 mm polished 40 deg angled multi-component handles


With cutting edge (curved nose pliers). Angled at 40°, flat-round, long jaws tapering to a point, with torch hole. Serrated gripping surfaces. Cutters additionally induction-hardened, cutting edge hardness approx. 60 HRC. Special tool steel, oil-hardened and tempered Polished head

Cikkszám 3Q037032
Márka Tecwerk
Csomagolás: 1

Műszaki adatok

Márka Tecwerk

Leírás

With cutting edge (curved nose pliers). Angled at 40°, flat-round, long jaws tapering to a point, with torch hole. Serrated gripping surfaces. Cutters additionally induction-hardened, cutting edge hardness approx. 60 HRC. Special tool steel, oil-hardened and tempered Polished head

Cikkszámok

Cikkszám 3Q037032
EAN 4015448955764
UBB 500751260653
UNSPSC 27112111
Gyártó cikksz 2000810383
Ne zárja be ezt az oldalt. Ez az üzenet eltűnik, amikor az oldal teljesen betöltődik.