text.skipToContent text.skipToNavigation

Tecwerk Machine tap DIN 5156C VA G 1 inch x 11 HSS-Co vaporised ISO 228


HSS-Co. Shape C. Type VA. Nitrated and steam-tempered. Blue ring. With 40° right twist. Flanks relief-ground. Whitworth pipe thread G. According to DIN ISO 228. For blind hole threads. For steels that are difficult to machine, e.g. rust-, acid-, and heat-resistant steels up to 1,000 N/mm² in strength

Cikkszám 6T423321
Márka Tecwerk
Csomagolás: 1

Műszaki adatok

Márka Tecwerk

Leírás

HSS-Co. Shape C. Type VA. Nitrated and steam-tempered. Blue ring. With 40° right twist. Flanks relief-ground. Whitworth pipe thread G. According to DIN ISO 228. For blind hole threads. For steels that are difficult to machine, e.g. rust-, acid-, and heat-resistant steels up to 1,000 N/mm² in strength

Cikkszámok

Cikkszám 6T423321
EAN 4015448596899
UBB 500751868463
UNSPSC 27112806
Gyártó cikksz 2000867572
Ne zárja be ezt az oldalt. Ez az üzenet eltűnik, amikor az oldal teljesen betöltődik.