text.skipToContent text.skipToNavigation

Tecwerk Machine tap DIN 376B VA M24 x 3 mm HSS-Co nitrided and vaporised 6H


HSS-Co. Shape B. Type VA. Nitrated and steam-tempered. Blue ring. Straight-fluted. Flanks relief-ground. Metric ISO thread. DIN 13 Sheet 1. Tolerance range ISO2 (6H). With spiral point for through-hole threads · For rust-, acid-, and heat-resistant steels up to 1,000 N/mm² in strength

Csomagolás: 1

Leírás

HSS-Co. Shape B. Type VA. Nitrated and steam-tempered. Blue ring. Straight-fluted. Flanks relief-ground. Metric ISO thread. DIN 13 Sheet 1. Tolerance range ISO2 (6H). With spiral point for through-hole threads · For rust-, acid-, and heat-resistant steels up to 1,000 N/mm² in strength

Cikkszámok

Cikkszám 7V154368
EAN 4015448611134
UBB 500751865808
UNSPSC 27112801
Gyártó cikksz 2000867527
Ne zárja be ezt az oldalt. Ez az üzenet eltűnik, amikor az oldal teljesen betöltődik.