text.skipToContent text.skipToNavigation

Tecwerk Machine tap DIN 376B UNIVERSAL M16 x 2 mm HSS-Co vap. 6H


HSS-Co. Shape B. Type UNIVERSAL. Steam-tempered. Green ring. Straight-fluted. Flanks relief-ground. Metric ISO thread. DIN 13 Sheet 1. Tolerance range ISO2 (6H). With spiral point for through-hole threads. For steel, rust-free steel, spheroidal cast iron and non-ferrous metals

Csomagolás: 1

Leírás

HSS-Co. Shape B. Type UNIVERSAL. Steam-tempered. Green ring. Straight-fluted. Flanks relief-ground. Metric ISO thread. DIN 13 Sheet 1. Tolerance range ISO2 (6H). With spiral point for through-hole threads. For steel, rust-free steel, spheroidal cast iron and non-ferrous metals

Cikkszámok

Cikkszám 7W287106
EAN 4015448819295
UBB 500751871251
UNSPSC 27112806
Gyártó cikksz 2000867685
Ne zárja be ezt az oldalt. Ez az üzenet eltűnik, amikor az oldal teljesen betöltődik.