text.skipToContent text.skipToNavigation

Tecwerk Machine tap DIN 376B AL M12 x 1.75 mm HSS-Co 6H


HSS-Co. Shape B. Type AL. Yellow ring. Straight-fluted. Flanks relief-ground. Metric ISO thread. DIN 13 Sheet 1. Tolerance range ISO2 (6H). With spiral point for through-hole threads · For long-chipping, soft materials

Csomagolás: 1

Leírás

HSS-Co. Shape B. Type AL. Yellow ring. Straight-fluted. Flanks relief-ground. Metric ISO thread. DIN 13 Sheet 1. Tolerance range ISO2 (6H). With spiral point for through-hole threads · For long-chipping, soft materials

Cikkszámok

Cikkszám 3A109336
EAN 4015448595823
UBB 500751854265
UNSPSC 27112806
Gyártó cikksz 2000867372
Ne zárja be ezt az oldalt. Ez az üzenet eltűnik, amikor az oldal teljesen betöltődik.